Air-Care UVC Max 25 Dual Voltage Whole House Air Purifier
|
Questions & Answers (0)
Product Description
The UVC MAX 25 dual voltage unit is designed to emit powerful ultraviolet light rays, which sterilize and reduce airborne microorganisms as they pass through a home heating and air conditioning system.
The UVC Max 25 is installed in the main air supply or return duct of the home system, and operates continuously to automatically purify air in the home 24 hours a day. The bulb has a lifetime rating of 8,000 hours.
Two products in ONE! Can be installed as a 110V or 24V
The UVC Max 25 is installed in the main air supply or return duct of the home system, and operates continuously to automatically purify air in the home 24 hours a day. The bulb has a lifetime rating of 8,000 hours.
Two products in ONE! Can be installed as a 110V or 24V
PROMOTIONAL PRICE
$136.76was $189.95
Save $53.19 (28%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 in |
| Width | 22 in |
| Depth | 10 in |
| Height | 4 in |
| Weight | 3 lbs |
| Coverage Area | Whole House |
Product Details
| Wattage | 25 W |
| Voltage | 110/24V V |
| Material | Glass |
| Watts | 25 W |
| Features | Wavelength 254 nm |
| Manufacturers Part Number | FG0260 |
| Brand | Air-Care |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | EPA & UL Listed |