- 5 inch durable plastic bellows cup
- Powerful suction
- Unclogs stubborn clogs more easily than traditional plungers
- Reusable after cleaning and drying
- Use eye protection and gloves during use or while observing
THEWORKS® 5" Bellows Plunger
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$7.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Size | 5" Cup x 10" Handle |
| Diameter | 5 in |
Product Details
| Type | Toilet Bowl Plunger |
| Material | Plastic |
| Color | Red |
| Manufacturers Part Number | PL171211 |
| Brand | THEWORKS |