O-Cedar Commercial Bowl Brush, Polypro 12/Case - 96311 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Angled head easily reaches under rim. 17" long brush makes cleaning quick and easy. Hanger hole for easy storage. Plastic handle. 1" trim.
PRICE
$78.00 Sold in packages of 12 / $6.50 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17 in |
| Width | 2 in |
| Height | 1 in |
| Weight | 0.4 lbs |
Product Details
| Type | Toilet Bowl Brush |
| Material | Plastic |
| Package Quantity | 12 |
| Color | White |
| Manufacturers Part Number | 96311 |
| Brand | O-Cedar Commercial |
| Bristle Material | Polypro |