Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Magnifiers

Magnifiers are designed for detailed inspection and close-up work across various industries. Crafted with high-quality lenses, they offer superior optical clarity and magnification power, enabling precise examination of small components, fine print, or intricate details. These magnifiers come in diverse types, including handheld, illuminated, or magnifying lamps, catering to specific inspection needs. They are ideal for enhancing visibility for quality control in manufacturing, scientific research, intricate hobby work, and more.
71 Results
Magnifiers

Magnifiers

CompareImageLens SizeMagnificationColorBrandModel #Price
Carson Optical Lt-10 Lighted Linentest™ Magnifier - Pkg Qty 5
15
11.5x
Black
Carson Optical
WBB496025$13.00 ea.
Eclipse 900-239 - Magnifier Sheet (7" X 10") Individually Wrapped and Sealed
-
-
-
Eclipse
Ships Same Day
WBB1929364
$2.46
Carson® SG-10 SureGrip™ Soft Grip 2x Magnifier 90mm w/ 11.5x Spot Lens - Pkg Qty 5
90
2x with 11.5x Spot Lens
Black
Carson Optical
WBB495982$12.75 ea.
Eclipse 902-239 - 8X LED Lighted Magnifier
-
-
-
Eclipse
WBB1929660$7.50
Carson® Gn-88 Helpinghands Soldering & Craft Magnifier - Pkg Qty 3
110
2X
Grey
Carson Optical
WBB935506$24.99 ea.
Insize Folding Magnifier w/ 8X Magnification, 13/16" Dia.
.827
8X
Silver
Insize
Ships Same Day
WBB3127537
$5.90
Carson® MiniAura 1x Digital Night Vision Monocular
-
1x
Gray
Carson Optical
WBB2264316$129.95
Carson Optical Lt-60 Metal Linentest™ Magnifier - Pkg Qty 5
20
7x
Black
Carson Optical
WBB496053$12.99 ea.
Carson Lume Series COB LED Magnifier, 4.5" with 2x / 7x Magnification, Black - Pkg Qty 4
4
2x with 7x Spot Lens
Black
Carson Optical
WBB3092078$16.00 ea.
Carson Slide-Open Glass Magnifier, 2", 4x with Built-in Sliding Case, Black - Pkg Qty 12
1.9
4x
Black
Carson Optical
WBB3092081$6.30 ea.
Showing 1-10 of 47 results
Loupes

Loupes

Showing 1-10 of 17 results
Magnification Headwear

Magnification Headwear