Insize Magnifier w/ Illumination & 2X Magnification
Write a Review
|
Questions & Answers (0)
Product Description
Glass lens Powered by 3xAAA batteries.
PRICE
$16.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/16 in |
| Width | 3-9/16 in |
| Max Measurement | 2 X |
Product Details
| Type | Magnifier |
| Digital | No |
| Color | White |
| Lens Size | 2.953 |
| Magnification | 2X |
| Includes | 3xAAA batteries |
| Material | Glass |
| Description | Magnifier W/ Illumination & 2X Magnification |
| Manufacturers Part Number | 7513-2 |
| Brand | Insize |