Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Danby

Model # :WBB3139515

MPN #: DPA072B8WDB-6

Danby® Portable Air Conditioner, 12000 BTU, 1350W, 115V, White

Product Description
This quiet and efficient 12,000 BTU portable air conditioner by Danby® is perfect for cooling rooms up to 350 square feet. With its patented Silencer Technology, this model will operate at a quiet 45 decibels. Its four castors make this unit easy to move from room-to-room, and the single-hose design efficiently exhausts warm and humid air outside. The 24-hour programmable timer allows for better control of when the unit operates, which helps you save on your monthly hydro bill. To maximize your comfort at home, this unit is also equipped with a 3-in-1 design: air conditioner, fan, and dehumidifier, to ensure you and your guests feel comfortable no matter the weather outside. Also included with this model is a 24 month in-home parts and labor warranty. SACC is short for Seasonally Adjusted Cooling Capacity.

Features:
  • Convenient 3-in-1 design: Air conditioner, fan, and dehumidifier
  • 12,000 BTU (7,200 SACC) portable air conditioner cools spaces up to 350 square feet
  • R32 Refrigerant: Environmentally friendly, R32's GWP (Global Warming Potential) is 3x lower than R410a
  • Silencer Technology™: Unit operates at 45dB
  • Follow Me Function: Remote control acts as a thermostat allowing for more precise temperature control
  • Powerful 2-speed fan
  • Wireless Connect: Control the temperature in your space anytime, from anywhere
  • Dehumidifier Mode with direct drain for continuous operation
  • Electronic controls with LED display, and remote control
  • Auto Restart: Unit automatically restarts after a power failure
  • 24-hour timer
  • Single hose design efficiently exhausts warm and humid air outside
  • Reusable, washable air filter
  • Easy to move: Castors and Integrated handles for easy room-to-room transport
  • 24-month warranty on parts and labor with in-home service. Installation and/or yearly maintenance (cleaning) are not covered under warranty


PRICE
$609.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-3/4 in
Depth14-1/16 in
Height30-7/16 in
Weight72.8 lbs
Cord Length4-15/16 ft
Coverage Area350 ft²

Product Details

BTU Heating12000
Number of Speeds2
Exhaust HoseSingle Hose
RefrigerantR32
Filter TypeReusable & Washable Air Filter
BTU Cooling12000
MaterialMetal
Manufacturers Part NumberDPA072B8WDB-6
BrandDanby
TypeCool Only
CFM264 CFM
Watts Cooling1350 W
Remote ControlIncluded
ColorWhite
Amps Cooling11.9 A
Temperature Range Cooling62 to 86 °F
Voltage115 V
ControlElectronic
Power Cord Type3 Prong Grounded Plug
Decibels47.5

Warranty

Warranty2 yr

Compliance & Certifications

CertificationscULus Listed
Energy Star CertifiedNo