Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




California Umbrella

Model # :WBB2352818

MPN #: CFMT160-BLACK

California Umbrella 50 lbs Umbrella Base - Steel Covered Concrete - Black

Product Description
Heavy-duty base keeps outdoor umbrellas from flying off into the sunset with every passing gust of wind or departing nanny. Each base anchors a freestanding or table umbrella, with a concrete center and a steel shell that resists the wear and tear of the elements. The base compliments existing patio décor with its attractive neutral colors.

Features:

  • Powder-coated steel shell
  • Concrete center
  • Compatible with freestanding and table umbrellas
  • Securely holds 7 - 9 foot patio umbrellas
  • Fits any California Umbrella outdoor umbrella
  • Pole opening diameter: 1.75"


PRICE
$149.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Depth4 in
Height18 in
Weight50 lbs

Product Details

TypeFreestanding Umbrella Base
MaterialSteel
Package Quantity1
ColorBlack
Manufacturers Part NumberCFMT160-BLACK
ShapeRound
BrandCalifornia Umbrella

Warranty

Warranty90 Days