50" Open Display Merchandiser - Low Profile
Write a Review
|
Questions & Answers (0)
Product Description
Made from Type 304 stainless steel for corrosion resistance. Efficient refrigeration system offers oversized and balanced R-134A refrigeration. Refrigeration system features efficient evaporators and condensers. Height adjustable heavy duty stainless steel shelves include fluorescent lighting for optimal viewing. Foamed with high-density polyurethane cell insulation. Back wall and top are perforated for improved airflow. Features front air intake and rear air discharge. Bottom mount compressor allows easy access for servicing. ETL listed. ISO 9001 certified. 50-13/16"W x 35-5/8"D x 47"H Overall Dimensions.
FREE SHIPPING ON THIS ITEM WITHIN CONTINENTAL US
FREE SHIPPING ON THIS ITEM WITHIN CONTINENTAL US
PRICE
$10,759.00
1
1
Free Shipping Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 50-3/4 in |
| Depth | 34-5/8 in |
| Height | 45-3/4 in |
| Cord Length | 7 ft |
Product Details
| Type | Display Merchandiser |
| Horsepower | 1/2 HP |
| Color | White |
| Amperage | 8 A |
| Refrigerant | R-134a |
| Adjustable Shelf | Yes |
| Capacity | 11.7 ft³ |
| Voltage | 115 V |
| Defrost Type | Automatic |
| Number of Shelves | 1 |
| Material | Steel & Glass |
| Phase | 1 |
| Description | Turbo Air TOM-50L White 50 Inches Low Profile Horizontal Air Curtain Display Ca |
| Thermostat Type | Digital Electronic |
| Manufacturers Part Number | TOM-50LW-N |
| Brand | Turbo Air |
Warranty
| Warranty | 1 Year Parts & Labor, Additional 4 Years Compressor |