Beverage Air® Two Door Glass Door Merchandiser Refrigerator, 52"W - MMR49HC-1-B
Write a Review
|
Questions & Answers (0)
Product Description
Beverage Air Two Door Glass Door Merchandiser Refrigerator, 52"W
Double section, glass door merchandiser with lighted sign panel for storing products. MarketMax Refrigerated Merchandiser, reach-in, two-section, 2 double pane glass doors, 49 Cu. Ft. capacity, electronic control, digital display, 10 epoxy coated steel shelves, interior lighting, self closing door w/automatic hold-open feature, anti-microbial door handles, bottom-mounted refrigeration, 1/3 hp, UL, cUL, UL-EPH, Energy Star, Made in the USA br>
Double section, glass door merchandiser with lighted sign panel for storing products. MarketMax Refrigerated Merchandiser, reach-in, two-section, 2 double pane glass doors, 49 Cu. Ft. capacity, electronic control, digital display, 10 epoxy coated steel shelves, interior lighting, self closing door w/automatic hold-open feature, anti-microbial door handles, bottom-mounted refrigeration, 1/3 hp, UL, cUL, UL-EPH, Energy Star, Made in the USA br>
PRICE
$7,329.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 52 in |
| Depth | 33-3/4 in |
| Height | 78 in |
| Compartment Width | 49 in |
| Compartment Depth | 28-1/2 in |
| Compartment Height | 61-3/4 in |
| Weight | 530 lbs |
| Cord Length | 8 ft |
Product Details
| Door Swing | Sliding Doors |
| Adjustable Shelf | Yes |
| Compressor Type | Bottom Mount |
| Defrost Type | Automatic |
| Material | Steel & Glass |
| Number of Shelves | 10 |
| Phase | 1 |
| Plug Type | NEMA 5-15P |
| Manufacturers Part Number | MMR49HC-1-B |
| Shelf Material | Heavy Duty Epoxy Coated Wire |
| Brand | Beverage-Air |
| Horsepower | 1/3 HP |
| Color | Black |
| Amperage | 8.8 A |
| Series | Market Max |
| Handle Type | Anti-microbial |
| Temperature Range | 36 - 38 °F |
| Capacity | 49 ft³ |
| Number of Doors | 2 |
| Voltage | 115/60/1 V |
| Description | Refrigerator Merchandiser |
| Thermostat Type | Electronic Control w/ Digital Display |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL, Energy Star |