Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3055646

MPN #: BA9-1004828

Baileigh Industrial 50 Ton Air/Hand Operated H-Frame Press, 7-3/4" Stoke, CE Approved

Product Description
The most popular kind of H-frame press in fabrication and machine shops is the 50-ton upright. You won't find a higher quality 50-ton pneumatic shop press than Baileigh's Air/Hand Operated H-Frame Press HSP-50A.
  • 28.5" working width.
  • Large 6" diameter cylinder with 7.8" stroke.
  • Industrial-grade hydraulics ensure years of smooth, useful operation.
  • Foot pedal allows for simple and convenient machine control.
  • Manual hand pump on the side of the HSP-50A offers more control for delicate applications.
  • Winch and pulley system lets you lift and lower the working table to save time (and back strain!) when you have to relocate the table.
  • Fully-welded steel main frame for maximum rigidity, so you can use all 50 tons of force regularly without the machine buckling under the pressure.
  • Comes standard with a set of V-blocks.
  • Covered by a 1-year parts warranty and lifetime technical support by phone.

Call us at 1-920-684-4990with any questions you have about this 50-ton shop press.

PRICE
$5,559.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity50
Ram Diameter2.5"
Max Lift of Beam2.5 in
Piston Stroke7.8 in
Vertical Table Travel2.4" - 41"
Max Spindle Distance to TableMin. 2.72 - Max. 41.26 in
Work Table Size28.5"

Product Details

TypeHydraulic
Country of OriginImport
Manufacturers Part NumberBA9-1004828
BrandBaileigh Industrial
Max Pressure9053 psi