- 31" working width.
- 11.8" stroke length controlled using foot pedal.
- 6.5" hydraulic cylinder moves left and right, helpful when you're making off-center parts.
- Hand-operated lever gives you the option for more delicate manual control over the machine.
- Industrial-grade hydraulic components cleanly deliver force to the project, providing years of trouble free use.
- Includes a set of V-blocks.
- Fully-welded plate steel frame maintains rigidity for less flex and more accurate pressing.
- Baileigh covers this 100 ton hydraulic press with a 1-year warranty as well as lifetime technical support by phone from our team of experienced customer service reps.
- Typically in stock for fast shipments.
Baileigh Industrial 100 Ton Air/Hand Operated H-Frame Press, 11-3/4" Stoke, CE Approved
Write a Review
|
Questions & Answers (0)
Product Description
This pneumatic shop press (air-powered) delivers 100 tons of force and offers the best value in its price range. With a heavy steel structure, the HSP-100A will last for years in any shop.
PRICE
$11,349.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 100 |
| Ram Diameter | 3.5" |
| Max Lift of Beam | 2.5 in |
| Piston Stroke | 11.8 in |
| Vertical Table Travel | 3.6" - 36.7" |
| Max Spindle Distance to Table | Min. 4.45 - Max. 32.01 in |
| Work Table Size | 31" |
Product Details
| Type | Hydraulic |
| Country of Origin | Import |
| Manufacturers Part Number | BA9-1004759 |
| Brand | Baileigh Industrial |
| Max Pressure | 9237 psi |