Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Pegboards

Pegboards are perforated boards with regularly spaced holes that accommodate hooks, pegs, or attachments from which small tools, parts, and equipment are stored and displayed. They offer flexibility and durability in arranging tools, supplies, or equipment in workshops, garages, or retail spaces. Their adaptable design enables efficient organization and easy accessibility of items, promoting tidiness and maximizing space utilization.
1327 Results

Type

View All Type

Material

View All Material

Width

View All Width

Depth

View All Depth
View All Height
View All Color
View All Brand
View All Length
View All Price
1327 Results
Compare
SALE
1
1
$255.95was $305.95
Save $50.00 (16%)
Ships within 1 Business Day

Width

96 in

Height

48 in

Package Quantity

1

Depth

1/4 in

Compare
1
1
$18.75
Ships within 1 Business Day

Width

2 in

Package Quantity

3

Material

Stainless Steel

Compare
1
1
$12.50
Ships within 1 Business Day

Width

1 in

Package Quantity

3

Material

Stainless Steel

Compare
1
1
$16.00
Ships within 1 Business Day

Width

2 in

Package Quantity

3

Material

Stainless Steel

Compare
1
1
$129.95
Ships within 1 Business Day

Width

24 in

Height

24 in

Package Quantity

2

Depth

9/16 in

Compare
1
1
$305.95
Ships in 2 Business Days

Width

96 in

Height

32 in

Package Quantity

1

Depth

9 in