Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Air Systems International

Model # :WBB2246589

MPN #: MP-4R-Hansen

Air Systems 2-Cylinder MULTI-PAK™ Small Cylinder Rescue Cart, 4500 PSI, Hansen, MP-4R

Product Description
Air Systems International 2-Cylinder MULTI-PAK™ Small Cylinder Rescue Cart, 4500 PSI, MP-4R

Features:
  • Holds (2) 4500 PSI SCBAs
  • 5500 PSI Carts Available
  • Intrinsically Safe Low Pressure Alarm Whistle (Bell Available)
  • High Flow Adjustable Regulator
  • Input & Output Pressure Gauges
  • 2-Outlet Solid Block Aluminum Manifold (1/4" Hansen) High Pressure CGA-347 Auxiliary Inlet
  • Secondary Low Pressure Regulator to Operate Pneumatic Tools and Lift Bags
  • Universal CGA fits CGA-346 or 347, hand tight nuts
  • Fold Down Handle
  • Nylon Cylinder Straps w/Velcro®
  • Quick Release Hose Rack
  • In-Line Check Valves
  • 8" Semi-Pneumatic Tires
  • Steel Frame w/Black Powder Coat Paint
  • Cylinder Selection Valve
  • Dims: 21" L x 16" W x 41" H (Handle Up), 34-1/2" H (Handle Down)
  • Weight: 49 lbs. (No Cylinders)
  • Order AC-60 or AC-87 Cylinders
  • For use with AC-60, AC-87, MP-C
PRICE
$3,775.00

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeS in

Product Details

TypeAccessory
ColorBlack
SeriesMULTI-PAK™
People Served4
For Use WithSCBA
IncludesRegulator, Input & Output Pressure Gauges, Universal CGA Inlet, Fold Down Handle
MaterialSteel
DescriptionSmall Cylinder Rescue Cart
Package Quantity1
Manufacturers Part NumberMP-4R-Hansen
Number of Cylinders2
PSI4500 psi
CouplersHansen
BrandAir Systems International

Warranty

WarrantyAgainst Defects