Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AirSpade

Model # :WBB3136414

MPN #: ASU54105

AirSpade® 5000 Utility Series w/ 4 Ft. Barrel, 105 CFM

Product Description
Safely uncover underground utilities with the AirSpade® 5000 Utility Series - the latest innovation in the AirSpade® product line. Featuring an in-line style handle, AirSpade® 5000 Utility is designed for air excavation applications where gripping the tool in a vertical position is preferred.

AirSpade® 5000 Utility harnesses the power of compressed air by incorporating the high-performance, proprietary AirSpade® Supersonic Nozzle. Fabricated from non-sparking bronze, the nozzle generates a laser-like air jet that moves at twice the speed of sound for faster, more effective digging.

Rugged, lightweight aluminum handle features full-size grip opening to accommodate linesman's gloves. Comfortable plastic grip provides thermal protection and a degree of electrical insulation. Dead-man trigger ensures safe operation and trigger guard prevents accidental activation. Integral pressure gauge ensures optimal digging performance. 3/4'' NPT compressed air inlet equipped with 3/4'' swivel-type Universal Coupler.

Screw-on, electrically insulated fiberglass barrel rated to 300kV protects operators from buried, high-voltage utility lines. Brass barrel sleeves and connectors minimize sparking potential. Adjustable, rubber dirt shield deflects soil and debris. Detachable, auxiliary handle included.

Features:
  • AS 5000 Handle with 3/4'' NPT inlet
  • Swivel-type Universal Coupler
  • 300kV rated, insulated 4 Ft. fiberglass barrel
  • Adjustable, rubber dirt shield
  • Non-sparking, bronze Supersonic Nozzle
  • Detachable, auxiliary handle
Includes:
  • (1) AS 5000 Handle with swivel-type Universal Coupler
  • (1) 300kV rated, insulated 4 Ft. fiberglass barrel with dirt shield
  • (1) 105 cfm non-sparking, bronze Supersonic Nozzle
  • (1) Detachable, auxiliary handle
  • (1) Operations Manual

PRICE
$1,499.00

1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length63-1/2 in
Width11 in
Height3-3/16 in
Weight9 lbs

Product Details

TypeArbor Series Barrel
ColorGreen
For Use WithAirSpade 5000 Replacement Handle
Incoming Air Line Pressure100 psig
Air Consumption105 CFM
Handle TypeDetachable
Noise Level108
MaterialFiberglass, Brass, Rubber, Plastic
DescriptionAirSpade 5000 Utility Series w/ 4 Ft Barrel
Package Quantity1
Manufacturers Part NumberASU54105
BrandAirSpade