Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M Protecta

Model # :WBB1345925

MPN #: 7012819598

3M™ Protecta® 5000003 PRO Mobile Rope Grab for 5/8" Rope Lifeline, Mobile, 310 Cap Lbs

Product Description
3M™ Protecta® 5000003 PRO Mobile Rope Grab for 5/8" Rope Lifeline, Mobile, 310 Cap Lbs5000003

We have you covered with a complete line of PRO™ mobile and static rope grabs, along with a wide variety of lifelines to meet your work needs. All of our rope grabs are made of high grade corrosion resistant materials. Our most popular PRO™ rope grabs automatically follow you, giving you maximum freedom and hands-free operation. They can be detached or removed anywhere along the lifeline. The rope grabs utilize a cam lever brake to lock the rope grab onto the lifeline in case of a fall; some also incorporate a secondary inertial brake in the event the operator holds the device open in a panic situation. They will also reduce the arresting forces on a worker if there is a fall. We also manufacture a complete range of lifelines for use with our rope grabs.
  • Mobile design automatically follows user
  • Inertia and cam locking systems for safety
  • Energy absorbing design reduces forces
  • Detachable anywhere along the lifeline
  • Durable and lightweight corrosion resistant construction
  • Built-in gravity latch for added security
  • For use with 5/8" (16 mm) diameter polyester/polypropylene blend rope lifeline
  • Use with 3 ft. (0.9 m) shock absorbing lanyard
PRICE
$165.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity310 lbs
Rope Diameter5/8 in

Product Details

StyleMobile
TypeSynthetic Rope Grab
MaterialStainless Steel, Aluminum
Package Quantity1
DescriptionPRO Mobile Rope Grab For 5/8" Rope Lifeline
ColorSilver
Manufacturers Part Number7012819598
Brand3M Protecta

Compliance & Certifications

CertificationsANSI A10.32, ANSI Z359.1