The Werner L250000 Steel Trailing Rope Grab moves up and down vertical lifelines for continuous fall protection. The self trailing design allows the grab to move freely up and down the rope without the help of the user.
Werner® L250000 Trailing Rope Grab For 5/8" Rope, Anondized Steel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$86.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Weight Capacity | 310 lbs |
| Weight | 4 lbs |
| Size | One Size |
| Rope Diameter | 5/8 in |
Product Details
| Type | Trailing Rope Grab |
| Color | Gold |
| Material | Steel |
| Package Quantity | 1 |
| Description | Trailing Rope Grab |
| Manufacturers Part Number | L210000 |
| Brand | Werner |
Compliance & Certifications
| Certifications | Meets ANSI and OSHA Standards |