- Cobra™ Rope Grab for use on 5/8" rope, automatic or manual modes
Rope Grabs, Protecta® AC202D
Write a Review
|
Questions & Answers (0)
Product Description
ROPE GRAB COBRA LG EYE
PRICE
$189.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/4 in |
| Width | 8-3/4 in |
| Height | 11-1/4 in |
| Weight Capacity | 900 lbs |
| Weight | 2 lbs |
| Size | One Size |
| Rope Diameter | 5/8 in |
Product Details
| Type | Rope Grab |
| Color | Silver |
| Material | Steel |
| Description | Rope Grabs, PROTECTA |
| Manufacturers Part Number | 7100188813 |
| Brand | 3M Protecta |
Compliance & Certifications
| Certifications | Compliance with OSHA 1926 and ANSI Z359 Standards |