Health O Meter 524KL Digital Baby Chair Scale Multi-Cap. 50 lb Max
|
Questions & Answers (0)
Product Description
Health O Meter 524KL Digital Baby Chair Scale Multi-Cap. 50lb Max
This Health O Meter® Professional 524KL Digital Pediatric Seat Scale has a capacity of 50 pounds/23 kilograms and resolution of 0 - 20 lb 0.2 oz / 20 - 50 lb 0.5 oz 0 - 9 kg / 5g; 9 - 23 kg / 10 g. Functions: EMR connectivity via Via optional Pelstar® wireless technology, lb / kg conversion, lb /kg lock out, Zero Out / Tare, Hold /Release, Auto Zero, Auto Off. Seat Size: 14-1/4" L x 24-1/4" W x 18-1/2" H; Display: 1" LCD. Powered by six AA batteries (included) or 100-240V Adapter (ADPT31 - not included). 2 Year Limited Warranty.
This Health O Meter® Professional 524KL Digital Pediatric Seat Scale has a capacity of 50 pounds/23 kilograms and resolution of 0 - 20 lb 0.2 oz / 20 - 50 lb 0.5 oz 0 - 9 kg / 5g; 9 - 23 kg / 10 g. Functions: EMR connectivity via Via optional Pelstar® wireless technology, lb / kg conversion, lb /kg lock out, Zero Out / Tare, Hold /Release, Auto Zero, Auto Off. Seat Size: 14-1/4" L x 24-1/4" W x 18-1/2" H; Display: 1" LCD. Powered by six AA batteries (included) or 100-240V Adapter (ADPT31 - not included). 2 Year Limited Warranty.
PRICE
$539.00
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21 in |
| Width | 24-1/4 in |
| Height | 23-1/8 in |
| Weight Capacity | 50 lbs |
| Readability | 0.03 g |
Product Details
| Type | Baby Scale |
| Display | LCD |
| Color | Gray |
| Power Supply | 6 AA (Included) |
| Description | Digital Pediatric Seat Scale, EMR Connectivity |
| Manufacturers Part Number | 524KL |
| Brand | Health O Meter |
Warranty
| Warranty | 2 yr |