Health O Meter 499KL Waist High Digital Physician Scale 500 x 0.2lb/ 220 x 0.1kg w/ Wheels
|
Questions & Answers (0)
Product Description
The Health O Meter®; Professional 499KL Waist-High Digital Scale features a compact design with two wheels for ease of movement. Capacity: 460 lb / 209 kg Resolution: 0.2 lb / 0.1 kg Platform Size: 16-1/2" L x 13-3/4" W, Display: 1" LCD. Powered by six AA batteries (included) or 100-240V Adapter (ADPT31 - not included). Functions: lb / kg conversion, lb /kg lock out, Body Mass Index (BMI), Zero Out / Tare, Hold / Release, Auto Zero, Auto Off. 2 Year Limited Warranty
PRICE
$419.95
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-3/4 in |
| Width | 21 in |
| Height | 43-5/8 in |
| Weight Capacity | 460 lbs |
| Platform Width | 13-3/4 in |
| Readability | 0.2 kg |
| Pan/Platform Size | 13-3/4" x 16-1/2" |
| Platform Length | 16-1/2 in |
| Height Rod | N |
Product Details
| Type | Digital Physician Scale |
| Display | LCD |
| Color | Gray |
| Power Supply | 6 AA (Included) |
| Wheels | Yes |
| Style | Column Style |
| Description | Waist High Digital Beam Scale |
| Interface | USB |
| Manufacturers Part Number | 499KL |
| Brand | Health O Meter |
Warranty
| Warranty | 2 yr |