Health O Meter 8320KL Digital Pediatric Scale 33lb x 0.5oz/15kg x 10g, Folding Tray Design
Write a Review
|
Questions & Answers (0)
Product Description
The Health O Meter® Professional 8320KL Portable Digital Pediatric Tray scale has a capacity of 33 lb / 15 kg and 0.5 oz / 10 g resolution and a 3/4" LCD Display. This lightweight pediatric scale is ideal for traveling nursing services and small healthcare facilities. Easy portability features include built-in carrying handles, an easy to clean surface and the ability to fold in half. This model utilizes motion-sensing technology to accurately weigh patients while compensating for movement as well as tare functionality, which allows for the subtraction of a blanket or diaper. Functions: lb/kg Conversion, Zero Out /Tare, Auto Zero, Auto Off. Tray Size: 23-1/2" W x 11" D x 1" H. Powered by two AAA batteries (included) Optional carrying case (order # 64771), 2 Year Limited Warranty
PRICE
$305.95
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 29 in |
| Height | 1 in |
| Weight Capacity | 33 lbs |
| Platform Width | 11 in |
| Readability | 0.03 g |
| Pan/Platform Size | 23-1/2" x 11" x 1" |
| Platform Length | 23-1/2 in |
Product Details
| Type | Baby Scale |
| Display | LCD |
| Power Supply | 2 AAA (Included) |
| Description | Digital Portable Pediatric Tray Scale, Ideal for Travel |
| Manufacturers Part Number | 8320KL |
| Brand | Health O Meter |
Warranty
| Warranty | 2 yr |