SANI-LAV 505L-0.5 Model 505L With Flow Rate Of 0.5 GPM
Write a Review
|
Questions & Answers (0)
Product Description
SANI-LAV 505L-0.5 Model 505L With Flow Rate Of 0.5 GPM
Hands-Free operation is ideal for use in food service applications. Deep drawn from heavy duty 18 gauge type 304 stainless steel with large rounded corners. Exposed surfaces have an electro polished finish to enhance resistance to corrosion, reduce any bacterial growth and make for easier cleaning. Specially designed knee valves provide easy access to working parts without disconnecting mount or plumbing. Includes (1) Double Knee Pedal Valve with Connecting Tube and Fittings for Valve to Spout Connection (1) Swivel Gooseneck Spout with Aerator, (1) Wall Mounting Bracket, (1) Strainer Assembly with Basket.
Hands-Free operation is ideal for use in food service applications. Deep drawn from heavy duty 18 gauge type 304 stainless steel with large rounded corners. Exposed surfaces have an electro polished finish to enhance resistance to corrosion, reduce any bacterial growth and make for easier cleaning. Specially designed knee valves provide easy access to working parts without disconnecting mount or plumbing. Includes (1) Double Knee Pedal Valve with Connecting Tube and Fittings for Valve to Spout Connection (1) Swivel Gooseneck Spout with Aerator, (1) Wall Mounting Bracket, (1) Strainer Assembly with Basket.
PRICE
$1,009.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Height | 16-1/2 in |
| Backsplash Height | 9-1/2 in |
Product Details
| Number of Stations | 1 |
| Flow Rate | 0.5 gal/min |
| Type | Wall Mount |
| Material | 304 Stainless Steel |
| Number of Compartments | 1 |
| Color | Gray |
| Manufacturers Part Number | 505L-0.5 |
| Brand | Sani-Lav |
Compliance & Certifications
| NSF Certified | Yes |