Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TrippNT

Model # :WBB1915901

MPN #: 50481

TrippNT™ Vertical Glove Box and Kimwipe Holder with Magnet Mount, 6"W x 4"D x 31"H, White

Product Description
TrippNT's White Vertical Glove Box and Kimwipe Holder with Magnet Mount Provides a lean approach for cleaning laboratory and manufacturing equipment. Fits Kimwipes Kimberly Clark XL Wipers Part No. 34155, Accuwipe Part No. 29712 and Shur Wipe Wipers Part No. 29712. Made of white PVC with magnet backing for easy mounting.

Features:
  • Rectangular Tension Design
  • Magnet Backing for Easy Mounting
  • White PVC Construction with Magnet Back
  • Provides a Lean Approach to Cleaning Laboratory and Manufacturing Supplies.
  • 100% Total Replacement Lifetime Guarantee/Made in USA
PRICE
$159.95

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6 in
Depth4 in
Height31 in
Weight3 lbs

Product Details

Assembly RequiredNo
TypeGlove Box Holder
ColorWhite
Mounting LocationUniversal Magnet
CapacityTriple
Material1/4" PVC
DescriptionVertical Glove Box and Kimwipe Holder
Package Quantity1
Manufacturers Part Number50481
BrandTrippNT

Warranty

Warranty100% Total Replacement Lifetime Guarantee