Laboratory Size Six Bottle Carrier, 9"W x 6"D x 19"H
Write a Review
|
Questions & Answers (0)
Product Description
LB Size Six Bottle Carrier, PVC: PVC Construction LB Bottle tote units are durable and chemical resistant. Formed from heavy PVC, walls and loop handle are chemically welded. Sized to fit LB style (2.0 inch diameter) bottles. P/N 35322 serves as transport and storage for 6 bottles. 9x6x19" 6 lbs.
PRICE
$140.63
1
1
Ships in 90 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Depth | 6 in |
| Height | 19 in |
Product Details
| Type | Holder |
| Material | Polyvinyl Chloride |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 35322 |
| Brand | Justrite |