Brady® All Purpose Cable Lockout Without Cable
Write a Review
|
Questions & Answers (0)
Product Description
All Purpose Cable Lockouts provide the versatility to lock out several energy isolation points as well as difficult-to-secure isolating devices. All Purpose Cable Lockout bodies are made of rugged impact-modified glass-filled nylon for superior chemical, corrosion and temperature resistance. Easy to use - simply hold device in one hand and clinch tight with the other. Built-in cable loop keeps cable more neatly coiled when stored and easier to handle when being applied. Use device with all-purpose lockout cable attachments (sold separately, see catalog # 50947, 50948, 50950, 50951, 50953, 50954, 50956).
PRICE
$49.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/4 |
| Width | 1-1/4 in |
| Height | 6 in |
| Weight | 0.5 lbs |
| Cable Diameter | 5/64" |
| Accepts Shackle Diameter | 9/32" |
Product Details
| Type | Cable Lockout |
| Padlock Capacity | 4 |
| Color | Red |
| For Use With | Brady All-Purpose Cable Lockout |
| Material | Fiberglass Reinforced Polypropylene |
| Description | Cable Lockout |
| Package Quantity | 1 |
| Manufacturers Part Number | 50944 |
| Brand | Brady |
Compliance & Certifications
| Certifications | OSHA 1910.147 |