- The all-new GENIUSPRO50 - Similar to our G26000, just more powerful. With the greatest performance and functionality yet, it's a world-class battery charger to let professionals push the limits at incredible charging speeds.
- Do more with Genius - A multi-voltage charger - 6-volt (50-amps), 12-volt (50-amps), and 24-volt (25-amps) - for lead-acid automotive, marine, and deep-cycle batteries, including flooded, gel, AGM, and maintenance-free, plus lithium-ion.
- Engineered for pros - Designed for pros who need absolute performance and uncompromising functionality. Featuring ultra-flexible silicone cabling - down to -40ºC - with protective nylon breaded shielding for maximum protection against abrasion.
- Progressive power supply - A dual-voltage power supply - 12-volt (50-amp) and 24-volt (25-amp) - to maintain constant power delivery without unwanted ripple, noise, and transient spikes during ECU flashing, reprogramming, and diagnostic testing.
- Enjoy precision charging - An integrated thermal sensor detects the ambient temperature and alters the charge to eliminate over-charging in hot climates and under-charging in cold climates to maximize battery life and enable fast charging.
- Charge dead batteries - Detects batteries as low as 1-volt. Or use the all-new force mode that allows you to manually begin charging dead batteries down to zero volts.
- Restore your battery - Automatically detects battery sulfation and acid stratification to restore lost battery performance for stronger engine starts and extended battery life. Plus, cutting-edge battery repair modes for 6-volt, 12-volt, and 24-volt batteries.
NOCO 50A Battery Charger
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$949.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11.22 in |
| Width | 18.11 in |
| Height | 9.65 in |
| Weight | 17 lbs |
Product Details
| Type | Battery Charger |
| Color | Black |
| Amperage | 50 A |
| Series | Genius Battery Chargers |
| Voltage | 6/12/24 V |
| Description | 50A Battery Charger |
| Package Quantity | 1 |
| Manufacturers Part Number | GENIUSPRO50 |
| Brand | Noco |
Compliance & Certifications
| Certifications | cETL |
| DOE Compliant | Yes |