Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Noco

Model # :WBB3177627

MPN #: XGC4

NOCO® Power Adapter, 60"L Cord, 56W, 12V

Product Description
The XGC4 56-Watt XGC Power Adapter is a power supply for rapidly recharging NOCO Boost and Boost Max UltraSafe Lithium Jump Starters. Engineered to safely and efficiently recharge GB70, GB150, GB250+, GB251+ and GB500+ up to five times faster than traditional USB wall or car chargers.

Features:
  • Charges five times faster than using a traditional 2-amp USB wall or car charger
  • A high-frequency, high-efficiency power supply engineered for efficient energy transfer
  • Includes a 56-watt power adapter, plus 4 cord sets for Australia, Europe, North America, and United Kingdom
  • Includes: (1) XGC4 56W Power Adapter, (1) North America AC Cable (Type A Plug), (1) Australia AC Cable (Type I Plug), (1) Europe AC Cable (Type C Plug), (1) United Kingdom AC Cable (Type G Plug)
  • Input: Universal Input 100-240VAC 50-60Hz
  • Output: 12V XGC
  • Output Voltage: 14V 4A
  • Wire Size: 16 AWG
  • AC/DC Cord Length: 60 Inches


PRICE
$63.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-3/8
Width2-5/16 in
Height1-1/2 in
Weight0.8 lbs
Cable Length5
Gauge16

Product Details

TypePower Adapter
ColorBlack
Voltage12 V
MaterialPlastic
DescriptionPower Adapter
Package Quantity1
Manufacturers Part NumberXGC4
BrandNoco