Clore 12V 20/10/2A Battery Charger - 4520
Write a Review
|
Questions & Answers (0)
Product Description
The only tool you'll need for all of your battery management tasks. With the CHARGE IT!® 4500 Series, everything in your garage can be kept charged up and ready for use. Big or small, summer or winter, no matter what type of lead acid battery it utilizes. With multiple charge rates and the ability to properly charge many battery types, CHARGE IT! is your go-to battery service tool for everything from motorcycles and personal watercraft to cars, trucks, SUVs and more.
PRICE
$125.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-3/4 in |
| Width | 8-3/4 in |
| Height | 5 in |
| Weight | 4 lbs |
Product Details
| Type | Battery Charger |
| Color | Yellow |
| Amperage | 20 A |
| Voltage | 12 V |
| Material | Plastic/ Metal/ Electronics |
| Package Quantity | 1 |
| Description | Clore 12V 20/10/2A Battery Charger - 4520 |
| Manufacturers Part Number | 4520 |
| Brand | Solar |