EarthWay 50lb High Output Salt Spreader w/9" Pneumatic Wheels & Solid Rod Linkage (Set-up)
Write a Review
|
Questions & Answers (0)
Product Description
This compact spreader is perfect for use on your driveway or for a small business. The 90950 has a 50lb hopper capacity, 9" pneumatic tires and a high output opening.
PRICE
$249.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 50 lbs |
| Spread Width | 12 ft |
Product Details
| Assembly Required | Required |
| Type | Walk Behind Spreader |
| Capacity | 1 |
| Material | Poly Hopper, Steel Frame |
| Spreader Type | Broadcast |
| Gate Control | Lever |
| Spreading Material | Ice Melt |
| Brand | EarthWay Products |
Warranty
| Warranty | 1 yr |