IPC 510M Manual Push Sweeper, 27" Cleaning Path
Write a Review
|
Questions & Answers (0)
Product Description
The 510M manual sweeper is designed to be the easiest to use manual sweeper on the market. With a 2-stage hopper system, it provides a unique level of dust control for a manual sweeper and can sweep both forwards and backwards. The steel frame provides long term durability to withstand the harsh use in demanding environments.
PRICE
$1,439.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 52 in |
| Width | 37 in |
| Height | 37 in |
| Weight | 53 lbs |
| Cleaning Width | 27 in |
Product Details
| Type | Walk-Behind |
| Color | Multi-colored |
| Cleaning Capacity | 18,840 ft²/hr |
| Style | Double Brush |
| Description | Manual Push Sweepers |
| Manufacturers Part Number | TK500M |
| Number of Brushes | 2 |
| Hopper Capacity | 7 gal |
| Brand | IPC |