- Accommodates up to 12 padlocks on the lid and can also be used as a lock storage box for up to 40 padlocks
- Use one lock on a each energy control point and place the keys in the lockout box; each worker then places his own lock on the box to prevent access
- Each employee retains exclusive control, as required by OSHA, by placing his own lock on the lockout box containing the keys to the job locks
- As long as any one worker's lock remains on the lockout box, the keys to the job locks contained inside cannot be accessed
Brady® Extra-Large Metal Lock Box, Steel, 7-3/8"W x 6"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$119.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-3/8 in |
| Depth | 9-1/4 in |
| Height | 6 in |
Product Details
| Padlock Capacity | 13 |
| Material | Steel |
| Package Quantity | 1 |
| Description | Group Lock Box |
| Color | Red |
| Manufacturers Part Number | 51171 |
| Brand | Brady |