Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Delta 51708-SS, Slide Bar Hand Shower, Stainless

Delta 51708-SS, Slide Bar Hand Shower, Stainless

Item #: WBB1229343

Not Yet Rated

$895.65 up to 25% OFF

Price: $670.00

$111.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.
We will notify you when this product is back in stock.

Customers Also Viewed

Delta 57014, Slide Bar Hand Shower, Chrome

Delta 57014, Slide Bar Hand Shower, Chrome

Delta 57021-SS, Slide Bar Hand Shower, Stainless

Delta 57021-SS, Slide Bar Hand Shower, Stainless

Delta 57014-SS, Slide Bar Hand Shower, Stainless

Delta 57014-SS, Slide Bar Hand Shower, Stainless

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Delta 51708-SS, Slide Bar Hand Shower, Stainless

Seven-Setting hand shower. Features Touch-Clean Spray Holes. 60-82 Stretchable Metal Hose. 29 wall bar with adjustable slide.

Weights & Dimensions

  • Slide Bar Length 29 in
  • Face Diameter 6-1/4 in
  • Hose Length 60-82 in

Product Details

  • Gallons per Minute 2.5 gal/min
  • Brand Delta
  • Spray Pattern Full
  • Manufacturers Part Number 51708-SS
  • Color Family Silver
  • Includes "Hand Shower, Hose, Wall Supply, & Slide Bar"
  • Liters per Minute 9.5 LPM

Compliance & Certifications

  • CALGreen Standard No
  • WaterSense Certified No
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Delta 51708-SS, Slide Bar Hand Shower, Stainless

Delta 51708-SS, Slide Bar Hand Shower, Stainless

Item #: WBB1229343

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant