Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Milwaukee

Model # :WBB1403389

MPN #: 5262-21

Milwaukee 5262-21 7/8" SDS Plus Rotary Hammer Kit

Product Description
Milwaukee® 5262-21 7/8" SDS Plus Rotary Hammer Kit

Get up to 40% faster drilling and 15% more life, even in the toughest applications. Designed for the toughest applications, the 7/8" SDS-Plus D-Handle Rotary Hammer lasts longer and drills faster than other tools in its class. With a powerful 7-amp motor, it delivers 0-1,500 RPM, 0-5,625 BPM and 1.8 ft-lbs of torque. You'll get superior drilling speed without sacrificing the power needed to drill larger holes.At just 5.8 pounds, this rotary hammer is easy to use and helps avoid user fatigue. A mechanical clutch protects the motor when the bit binds, and three-mode operation offers maximum versatility. The kit includes a side handle, depth rod and carrying case.

Features:
  • Powerful 7-amp motor: Delivers 0-1,500 RPM, 0-5,625 BPM with up to 40% faster drilling speeds than the competition
  • 1.8 Ft-lbs of torque: Provides 10% faster drilling and up to 35% harder hits
  • 3-Mode operation: Choose rotary hammer, hammer only and rotation only for added versatility
  • Mechanical clutch: Protects the motor when the bit binds
  • Variable Position Chisel Stop: Allows material to be adjusted, regardless of orientation
PRICE
$299.95

1
1
Free Shipping Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight6 lbs
Cord Length10'
Chuck Size7/8 in
Blade Length17 in

Product Details

TypeCorded
Amperage7 A
ClutchMechanical
StyleRotary Hammer
Voltage120 V
Includes(1) Carrying Case,(1) Depth Rod,(1) Side Handle
Rate Of Impact (BPM)0 - 5,625
DescriptionRotary Hammer
Package Quantity1
Impact Energy1.8
Manufacturers Part Number5262-21
BrandMilwaukee
Speed0 - 1,500 rpm

Warranty

Warranty5 Year Limited