Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flextur

Model # :WBB3233236

MPN #: 71500126

Flextur™ 54" Mobile Tool Cart, Black

Product Description
Flextur™ 54" Mobile Tool Cart features 3" swivel locking casters, 500lb capacity, and two 14-gauge Metal Pegboard Panels. This sturdy matte black powder coated cart is well equipped for maintenance departments and general use. A complete line of Flextur™ Mobile Tool Board Accessories. allows for full customization. American Made in Dalton, Ohio U.S.A.

Features:
  • Mobile tool storage
  • Place tools right where you need them
  • Organization, increased efficiency
  • Ideal for maintenance departments, small shops, and janitors
54" Mobile Tool Cart Includes:
  • 54" Mobile Tool Board
  • 3" x 5" Bins (2)
  • 4" x 8" Bins (2)
  • 3" Standard Hooks (10)
  • 4" Cradle Hooks (10)
  • Screwdriver Rack (1)
  • 2-3/4" Can Holders (2)


PRICE
$879.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth22-1/2 in
Height54 in
Weight Capacity500 lbs
Weight90 lbs

Product Details

ColorBlack
FinishPowder Coated
Mobile or StationaryMobile
MaterialSteel
Package Quantity1
Manufacturers Part Number71500126
BrandFlextur

Warranty

Warranty1