Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB2181001

MPN #: 1525CW

3M™ Venture Tape™ FSK Facing Tape 1525CW Natural Aluminum, 6" x 150' - Pkg Qty 8

Product Description
Foil/kraft lamination coated with a cold weather acrylic pressure sensitive adhesive.

Features:
  • UL723 Classified (5/10 Flame/Smoke Rating)
  • ASTM C1136, Type II and IV
  • Tri-directional reinforcement
PRICE
$639.60  Sold in packages of 8 / $79.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length150 ft
Width6 in
Weight4 lbs
Tensile Force40 lbs
Adhesion40 oz-in
Thickness9.5 mil

Product Details

TypeContractor Grade
ColorAluminum Foil
Service Temperature Range-40° to 240°F
MaterialFoil/Scrim/Kraft
Package Quantity8
Manufacturers Part Number1525CW
Percent Elongation2
AdhesiveAcrylic
Brand3M