Features:
AME International 55 Ton Hydraulic Jack Deluxe - 13081
Write a Review
|
Questions & Answers (0)
Product Description
AME International 55 Ton Hydraulic Jack Deluxe - 13081 includes a new stop ring design specifically for the tire industry! This jack is made with extra thick aluminum cylinder walls that measure .80' (2 cm) for heavy duty use. The "shut off valve" allows the pump to be removed while ram is extended. This jack also includes advanced piston coating that resists scarring for longer life and use.
Features:
Stroke 6' (15cm) Retracted height – 12.25' (31.115 cm) Reduces side load damage Weight: 24.5 lbs (11.1 kg)
Features:
PRICE
$2,115.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 14-1/2 in |
| Height | 8-1/2 in |
| Weight | 30.4 lbs |
| Low Height | 12-1/4 in |
| Max Height | 18 in |
Product Details
| Capacity | 55 Ton |
| Package Quantity | 1 |
| Description | Hydraulic Bottle Jack |
| Color | BLACK |
| Manufacturers Part Number | 13081 |
| Brand | AME International |