Mundial 5518 18" - Magnetic Knife Bar
Write a Review
|
Questions & Answers (0)
Product Description
Magnetic knife bar easily mounts to a wall or table. The black plastic holder comes with mounting screws.
PRICE
$45.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7 in |
| Weight | 2 lbs |
| Size | 18" |
Product Details
| Handle Material | Plastic |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Magnetic Knife Bar |
| Color | Black |
| Manufacturers Part Number | 5518 |
| Brand | Mundial |
Warranty
| Warranty | Lifetime |