3M™ Fit Test Solution FT-12, Sweet, 1 Bottle
Write a Review
|
Questions & Answers (0)
Product Description
Meet the performance criteria for fit testing respirators under the current OSHA Standard for Respirator Protection: 29 CFR 1910.134, Appendix A.
Test kits and accessories designed to help your organization meet OSHA fit testing requirements for respirators. The products can be used to check face-to-respirator seal on any particulate respirator or gas/vapor respirator with a particulate prefilter.
Priced per bottle.
Test kits and accessories designed to help your organization meet OSHA fit testing requirements for respirators. The products can be used to check face-to-respirator seal on any particulate respirator or gas/vapor respirator with a particulate prefilter.
Priced per bottle.
PRICE
$28.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
Product Details
| Type | Fit Testing Solution |
| Includes | 1 Solution Bottle |
| Material | Plastic Bottle |
| Package Quantity | 1 Bottle |
| Description | Sweet Fit Test Solution |
| Color | Clear |
| Manufacturers Part Number | 7100004636 |
| For Use With | FT-10, FT-20 |
| Fit Testing Protocol | Saccharin |
| Brand | 3M |