Milton 561 Auto Fill Inflator
Write a Review
|
Questions & Answers (0)
Product Description
Milton 561 Auto Fill Inflator
Automatically fill your tires with this unique inflator. Equipped with swiveled grip chuck for quick orientation and an on off shutoff valve, this tool has everything needed to get your wheels back on the road quickly. The six foot hose whip keeps the technician outside of the trajectory zone when inflating tires, meeting OSHA Regulation 1910.77. The included heavy duty regulator offers a maximum inlet pressure of 250 PSI, while the durable dial gauge with rubber boot will read a PSI range of 0 to 160 PSI.
Automatically fill your tires with this unique inflator. Equipped with swiveled grip chuck for quick orientation and an on off shutoff valve, this tool has everything needed to get your wheels back on the road quickly. The six foot hose whip keeps the technician outside of the trajectory zone when inflating tires, meeting OSHA Regulation 1910.77. The included heavy duty regulator offers a maximum inlet pressure of 250 PSI, while the durable dial gauge with rubber boot will read a PSI range of 0 to 160 PSI.
PRICE
$129.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Weight | 2 lbs |
| Hose Length | 6 ft |
Product Details
| Style | Analog |
| Type | Auto Fill Inflator |
| Description | Inflator Gauge |
| Manufacturers Part Number | 561 |
| Max Working Pressure | 160 psi |
| Brand | Milton |