Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milton

Model # :WBB2352356

MPN #: s-583e

Milton s-583e Precision Inflator Gauge, Digital 0-160 PSI, w/ Ball Clip Chuck & 36" Hose

Product Description
Milton Industries Presents the first of its kind…. Precision Digital Inflator Gauge. The Precision series offers a variety of features which makes it the ultimate tool for professional technicians, diehard prosumers, and the performance racing market.

Unparalleled Accuracy

Gauge features up to 20 times greater accuracy than the most exacting products currently on the market. Using precisely engineered components, it has four units of measure: PSI, kPa, BAR and kg/cm2 with a range of 0-160 PSI plus an unheard of accuracy of +/- 0.05%.

Large Articulating Easy-to-Ready Display

The electrophoretic e-Paper screen makes for easy reading at any angle or in any lighting condition. The anti-glare display automatically adjusts, rotation to portrait and landscape mode. Perfect for lefties or righties.

Comfortable, Ergonomic & Compact Design

The ergonomic body is constructed of super-durable and lightweight cast aluminum with a rubberized housing for shock absorbency. Designed with a contoured handle layered with rubberized finger pads for a better grip and added comfort. The slim profile allows for convenient storage.

Additional features:
  • Auto ON/Auto OFF: powers on when air pressure is detected, powers off after 120 seconds of inactivity
  • User interface: Low battery, low temperature and over-pressure screen alerts
  • Enlarge to fit: Pressure reading size automatically adjusts to view as large as possible
  • Rotation screen lock: Don't like the articulating screen? It's easy to turn it off and on
  • Deflator Button: Easily fine tune tire pressures
  • Built-in LED flashlight and valve Cap Holder
  • 2 x AAA Batteries included (No button batteries)
  • Milton M-Style® 727 plug included
  • Clip-on Ball Foot Air Chuck with 36' rubber hose
Specification:
  • Pressure range: 0-160 PSI (PSI, kPa, Bar, and kg/cm2)
  • RoHS, REACH compliant
  • Operating Temperature: 5°–158° (-25°–55° C) / Storage Temperature: -13°- 158° F (-25°-70° C)
  • Voltage: 3.3V (2 x AAA batteries)
PRICE
$279.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-1/2 in
Weight2 lbs
Hose Length36 in

Product Details

StyleDigital Gauge
TypeInflator Gauge
DescriptionInflator Gauge
ApplicationQuickly attach/detach in tight spaces
Manufacturers Part Numbers-583e
Max Working Pressure160 psi
BrandMilton