Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hydrolevel

Model # :WBB974605

MPN #: 500

Safgard™ 500 Series Oil Hot Water Low Water Cut-off, 120V

Product Description
Safgard™ 500 Series 24V Gas Hot Water Low Water Cut-off

Hydrolevel low water cut-off electronically monitor the water level in low pressure steam boilers. The probe sensor mounts directly in the boiler at or above the lowest safe water level. The control allows the burner to operate normally as long as the water level remains in contact with the probe. Made in the USA.

Click for Instructions


PRICE
$289.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5-1/2 in
Depth2-3/8 in
Height5-13/16 in
Weight2..85 lbs

Product Details

TypeHot Water
ColorBlack
Voltage120 V
IncludesManual Reset, Burner Circuit Test Button, LED Indicators
Manufacturers Part Number500
BrandHydrolevel
Max Pressure160 psi

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsMeets ASME CSD-1 requirements, UL 353