Hougen® 5/8" Drill Chuck
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 10737 |
| Type | Drill Chuck |
| Chuck Type | Key Type |
| Capacity | 5/8 |
| Description | Drill Chuck |
| Brand | Hougen |
Related Products
Keyless Drill Chucks The Albrecht Chuck is "The Worlds Most Accurate Keyless Drill Chuck" and is being widely used today on the finest precision drilling machinery where close tolerance drilling is essential. All working parts are of alloy steel and expertly hardened making the Albrecht an ideal chuck for heavy duty drilling. The Albrecht Chuck is designed for both tool room and production machinery where accuracy, gripping power and the keyless features are desired and is being widely used today on high accuracy drill presses, jig borers, milling machines and production drilling equipment.
Enhance shop operations and versatility with a wide range of quality accessories from JET. Heat treated high grade alloy steel Chuck jaws are precision fitted to withstand 115 PSI of torque without distortion Meets JIS Specifications: B4634E Grade
This authentic JET® replacement part is designed specifically for your tool and guaranteed to perform to OEM specs. Enhance shop operations and versatility with a wide range of quality accessories from JET®. Features: Chuck jaws are precision fitted to withstand 115 PSI of torque without distortion Heat treated high grade alloy steel
The FPX-440 features a precision 3/8" chuck built to be versatile and tough. Our tool is great for drilling, honing, brushing and more. The FPX-440's reversible motor lets you both drive and remove screws. A variable speed trigger lets you control the power. This tool combines power and efficiency at a great value. Features: 1,800 RPM 3/8" Reversible composite drill Variable speed trigger for better control Trigger mounted reverse for instant change of direction Superior grade steel planetary gear for longer life The composite grip and throttle trigger have been ergonomically designed to ...
These chucks provide exceptionally high torque - up to three times the gripping strength of conventional drill chuck / taper holder combinations. The design eliminates any possibility of chuck / holder misalignment, and it ensures separation safety Features: High precision, premium tolerance The jaws feature a Titanium Nitride (TiN) coated surface treatment to ensure durability.