Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
JET

Model # :WBB230922

MPN #: JT9-561704

TDC-500, Taper Mount Drill Chuck 0-1/2" x JT-6

Product Description
Enhance shop operations and versatility with a wide range of quality accessories from JET.

  • Heat treated high grade alloy steel
  • Chuck jaws are precision fitted to withstand 115 PSI of torque without distortion
  • Meets JIS specification: B4634E Grade


PRICE
$53.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberJT9-561704
Chuck TypeKey Type
Capacity0-1/2"
MountJT6
DescriptionDrill Chuck
BrandJET