Hougen® Replacement Key For 5/8" Drill Chucks
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 7931 |
| Type | Replacement Key |
| Capacity | 5/8 |
| Description | Replacement Key For Drill Chucks |
| Brand | Hougen |
Related Products
Keyless Drill Chucks The Albrecht Chuck is "The Worlds Most Accurate Keyless Drill Chuck" and is being widely used today on the finest precision drilling machinery where close tolerance drilling is essential. All working parts are of alloy steel and expertly hardened making the Albrecht an ideal chuck for heavy duty drilling. The Albrecht Chuck is designed for both tool room and production machinery where accuracy, gripping power and the keyless features are desired and is being widely used today on high accuracy drill presses, jig borers, milling machines and production drilling equipment.
The Jacobs Plain Bearing Chuck is the world's most widely used for medium or heavy-duty portable, bench or floor mounted power tools. This industrial quality chuck, with fully hardened and ground working components, offers exceptionally high accuracy, gripping power and durability. Both heavy and medium duty models are available in a wide range of capacities for use on threaded and taper mounted spindles. Features: Heavy and medium Duty models for threaded or taper mounting Jaws center-ground for absolute straightness and alignment Jaws specially treated to ensure extended thread life and ...
Enhance shop operations and versatility with a wide range of quality accessories from JET. Heat treated high grade alloy steel Chuck jaws are precision fitted to withstand 115 PSI of torque without distortion Meets JIS Specifications: B4634E Grade
Machine Key - 5/8" x 5/8" x 3" - Form AB - Carbon Steel - Plain - Undersize - ANSI B17.1 - Pkg Qty 2
Machine keys are used to hold machinery parts in place or align components. They are specifically designed to fail as a safety mechanism to save more expensive components. Standard sizes are ready to use without any cutting or filing. Model is sold in Packs of 2, the minimum order is 11 packs, for a total of 22 pieces
This authentic JET® replacement part is designed specifically for your tool and guaranteed to perform to OEM specs. Enhance shop operations and versatility with a wide range of quality accessories from JET®. Features: Chuck jaws are precision fitted to withstand 115 PSI of torque without distortion Heat treated high grade alloy steel