Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Flextur

Model # :WBB3233143

MPN #: 78908105

Flextur™ 5/8" Horizontal Welding Clamp, 4-3/4"L x 2"W x 4-3/4"H, Pack of 4

Product Description
Flextur™ 5/8" Horizontal Clamp. Use with Flextur™ Welding Tables and Fixture Blocks, Turn Tables, and Angle Brackets. These high-quality German made clamps provide tremendous clamping power optimal accuracy.

PRICE
$465.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-3/4
Width2 in
Height4-3/4 in
Weight2-1/2 lbs

Product Details

Package Quantity4
Manufacturers Part Number78908105
BrandFlextur

Warranty

Warranty1 yr