Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flextur

Model # :WBB3233162

MPN #: 78908130

Flextur™ Welding Clamp, 12"L x 1-1/8"W x 4-3/4"H, Pack of 2

Product Description
Flextur™ Welding Clamp (Inserta Pliers). Use with Flextur™ Welding Tables to hold materials firmly in place on the table top, Fixture Blocks, Turn Tables, and Angle Brackets. Tremendous clamping power when holding materials in place.

PRICE
$209.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12
Width1-1/8 in
Height4-3/4 in
Weight3 lbs

Product Details

Package Quantity2
Manufacturers Part Number78908130
BrandFlextur

Warranty

Warranty1 yr