Flextur Workbench/Pack Table, 48"L x 28"W x 35"H
Write a Review
|
Questions & Answers (0)
Product Description
Flextur 48"L x 28"W x 35"H Workbench / Pack Table features a powder-coated 14-gauge steel worksurface, a full bottom shelf, and leveling feet. An easy-to-bolt on Flextur 48" x 16" Workbench Tool Board Kit is available. American Made in Dalton, Ohio U.S.A.
PRICE
$835.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 |
| Width | 28 in |
| Height | 35 in |
| Weight | 90 lbs |
Product Details
| Package Quantity | 1 |
| Manufacturers Part Number | 79059600 |
| Brand | Flextur |
Warranty
| Warranty | 1 yr |