Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flextur

Model # :WBB3233225

MPN #: 79058110

Flextur™ 58 Piece Workbench Accessory Kit

Product Description
Flextur™ 58-piece Workbench Accessory Kit for Gridlok 14-gauge steel / metal pegboard / tool board panels. This 58-Piece Workbench Accessory Kit for Flextur™ 14-guage metal pegboard / tool board panels. This 58-Piece Workbench Accessory Kits has all of the accessories you'll need to more efficiently use your Flextur™ Workbench. This extremely capable kit will have you covered no matter what you are trying to organize or accomplish. Recommended for the 72"W x 28"D x 35"H Flextur™ Workbench equipped with a Flextur™ 72"W x 16"H Workbench Tool Board Kit. It's also a great fit for the 48"W x 28"D x 35"H Flextur™ Workbench equipped with a Flextur™ 48" x 36" Workbench Tool Board Kit. All of the accessories included in this kit are also sold separately. American Made in Dalton, Ohio U.S.A.

This Kit Includes:
  • 1" Standard Hook (10pk)
  • 3" Standard Hook (10pk)
  • 6" Industrial Hook (10pk)
  • 4" Tool Cradle Hook (10pk)
  • 2.75" Spray Can Holder (2pk)
  • 3.25" Spray Can Holder (2pk)
  • 3" x 5" Bin (2pk)
  • 4" x 8" Bin (2pk)
  • 9" x 11" x 2" Inbox Tray (4pk)
  • 30" x 10" Shelf
  • 12" Magnetic Strip
  • 4.6" x 9.5" Towel Dispenser
  • Screw Driver Rack
  • .5" Socket Holder
  • 22" Swing Arm


PRICE
$1,149.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight55 lbs

Product Details

Manufacturers Part Number79058110
Package Quantity1
BrandFlextur

Warranty

Warranty1 yr