METEC 53" Branch Cutter Power Arm For C70/S70, Orange
Write a Review
|
Questions & Answers (0)
Product Description
Branch cutter 53" for a power arm
PRICE
$9,999.00
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 53 in |
| Width | 30 in |
| Height | 30 in |
| Weight | 410 lbs |
Product Details
| Type | Branch Cutter |
| Package Quantity | 1 |
| Color | Orange |
| Manufacturers Part Number | BCH-053-01 |
| For Use With | C70, S70 |
| Brand | METEC |
Warranty
| Warranty | 1 yr |