Nearly Natural 6' Kentia Palm Silk Tree, Green
|
Questions & Answers (0)
Product Description
You'll want to order a Pina' Coloda (or a cold lemonade) after gazing upon this beautiful mainstay of the tropics. This lovely Kentia Palm stands 6 feet tall, and has 12 stems and 218 leaves that cascade in all directions, ensuring that wherever you place it, it's going to seem like a lazy summer afternoon at the beach. Perfect for that screened in porch, living room, office, tiki bar or anywhere else you need some "sun and fun''.
PRICE
$179.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 42 in |
| Depth | 42 in |
| Pot Size | 6-1/2"W x 5-3/4"H |
| Plant Height | 72 in |
Product Details
| Type | Silk Trees |
| Color | Green |
| Tree Style | Palm |
| Material | Polyester, Iron Wire, Plastic |
| Description | 6' Kentia Palm Silk Tree |
| Package Quantity | 1 |
| Manufacturers Part Number | 5308 |
| Tree Species | Kentia |
| Purpose | Floor |
| Brand | Nearly Natural |