Christmas Time Artificial Christmas Tree - 7.5 Ft. Norway Pine - No Lights
Write a Review
|
Questions & Answers (0)
Product Description
Christmas Time produces the most realistic artificial Christmas trees on the market, featuring all the long-term benefits that come with owning an artificial tree. Our Norway Pine features a slim, mixed-branch silhouette with short needles and all-metal hinged branch construction. The lifelike foliage is constructed with non-allergenic and flame-retardant materials. Multiple hues of green allow for a truly unique, lifelike display. Simply unfold out of storage, fluff and decorate. This 7.5 Ft. unlit model provides a blank canvas for your cherished heirlooms and treasured homemade ornaments. Designed to last, your Norway Pine is sure to provide convenience and ease to your holiday season, year after year.
PRICE
$179.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 54 in |
| Depth | 54 in |
| Height | 90 in |
Product Details
| Type | Christmas Tree |
| Color | White |
| Tree Style | Norway Pine |
| Mounting Location | Floor |
| Material | Plastic |
| Description | 7.5 Ft. Christmas Tree |
| Package Quantity | 1 |
| Lighting Included | No |
| Manufacturers Part Number | CT-NP075-NL |
| Purpose | Holiday Decorating |
| Brand | Christmas Time |